- Angle Grinder 7"
- 4 HP
- 8,500 RPM
- 15.0 A
- Length 19.3"
description
- The DWE4517 angle grinder has a high power 4 HP motor with overload protection and 8,500 rpm for optimal material removal with 7-in grinding wheels.
features
- High power 4 HP (maximum motor HP) 8,500 rpm motor with overload protection provides higher operating speeds under load
- Epoxy coated field and armature provide long service life against abrasion from airborne debris
- Low-profile gearcase allows for work in tight areas
- Automatic turn-off brushes shut down the tool when brushes need to be changed to avoid tool damage
- 2-position side handle provides improved ergonomics for specific applications
- 8,500 rpm provides optimal material removal with 7-in grinding wheels
- Brush window allows for quick brush replacement
- This product runs off of AC/DC power
| Spindle Thread Size | 5/8-11 |
| Amps [Max] | 15 A |
| Length | 19.300 in |
| Type of Grinder | Angle |
| HP [Max] | 4 hp |
| Control Type | Trigger, On/Off |
| Tool Wt. | 12.13 lb |
| Grinding Wheel Dia. | 7 in |
| Handle Type | 2 Position Side Handle |
| Type | Angle Grinder |
| RPM [Max] | 8500 rpm |
| Weight | 12.7 LB |
| EAN or UPC | 885911278355 |

