- 9 in Wheel Diameter
description
- DEWALT 9 In. 6,500 rpm 4.7 HP angle grinder. High power 4.7 HP (maximum motor HP) 6,500 rpm motor with overload protection provides higher operating speeds under load. Dust ejection system™ increases brush life and protects the motor from damaging particles entering the air intake that would otherwise abrade the motor.
features
- Light weight design (12.1 lbs) lessens user fatigue
- Automatic turn-off brushes shut down the tool when brushes need to be changed to avoid tool damage
- Low profile gear case allows for work in tight areas
- 6,500 rpm provides optimal material removal with 9 In. grinding wheels
- Quick change guard allows user to quickly adjust guard to redirect sparks
- Brush window allows for quick brush replacement
| No Load Speed | 6,500 rpm |
| Use Wheels RPM Above | 6,500 rpm |
| Spindle Lock | Yes |
| Amps | 15 amps |
| Motor Abrasion Protection | Yes |
| Family Name | 6500 Rpm 4.7 Hp Angle Grinder No-lk |
| Steel-Cut Gears | Yes |
| Weight | 14.8 LB |
| EAN or UPC | 885911278300 |

