- Corded
- Electric Power Source
description
- Provides rotational stops to insure users hands are covered.Closed position of guard also allows for cutting in tight spots. Narrow width of guard provides better visibility to line of cut compared to standard type 1 guard.
features
- Provides rotational stops to insure users hands are covered
- Closed position of guard also allows for cutting in tight spots
- Narrow width of guard provides better visibility to line of cut compared to standard type 1 guard
- Tool free adjustments of guard
- Adjustable from 180 degrees for cutting large materials and closes to 270 degrees for cutting small materials
| Length | 8.661 in |
| Power Source | Electric |
| Corded | Yes |
| Height | 2.323 in |
| Width | 5.5 in |
| Battery Included | No |
| Weight | 2.028 LB |
| EAN or UPC | 885911423496 |

