- Circular Saw
- 7 1/4" Dia Blade
- 15 Amps
- 5,200 RPM
description
- The DWE575 7-1/4-In lightweight circular saw is among the lightest saws in its class at only 8.8 lbs. 15 Amp motor is powerful enough for the toughest applications. Bevel capacity of 57 degrees and 2-9/16-In depth of cut capacity provide versatility.
features
- Among one of the lightest saws in its class at 8.8 lbs
- 15 Amp motor, powerful enough for even the toughest applications
- 57 Degree beveling capacity with stops at 45 degree and 22.5 degree
- 2-9/16-In depth of cut capacity provides additional versatility of applications
- Anti-snag ball bearing lower guard provides smooth guard operation and long life in harsh environments
- Toughcord provides longer durability against cord pull outs
- Integrated dust blower function cleans the line of sight during cutting
- Durable high grade aluminum smooth base for accurate cuts
- Manufactured by DEWALT
- On-board blade wrench storage allows for easy access to the wrench
| Depth of Cut @ 45° | 1.9 in |
| Amps | 15 A |
| Blade Dia. | 7 1/4 in |
| RPM | 5200 rpm |
| Cordless | No |
| Voltage Rating | 120 V |
| Depth of Cut @ 90° | 2 9/16 in |
| Weight | 12.4 LB |
| EAN or UPC | 885911269209 |

