- 7 1/4 in Blade Diameter
description
- DEWALT 7-1/4 In. lightweight circular saw with electric brake. Depth of cut capacity of 2-9/16 In. ball bearing lower guard provides long life in environments. Durable high grade aluminum smooth base for accurate cuts. Lower guard design improves performance when making bevel cuts and cutting shims. An integrated dust blower allows the user to clear its line of sight while cutting. Patented tough cord protection system, provides 3x durability against cord pull-out.
features
- Among one of the lightest saws in its class (8.8 lbs.)
- Electric brake stops the blade after trigger is released
- 15 amp motor delivers power for even the toughest applications
- 57° beveling capacity with stops at 45° and 22.5°
- Depth of cut capacity of 2-9/16-in
- Ball bearing lower guard provides long life in harsh environments
- Durable high grade aluminum smooth base for accurate cuts
- Lower guard design improves performance when making bevel cuts and cutting shims
- Patented tough cord protection system, provides 3x durability against cord pull-out
| Rear Pivot | No |
| Bevel Stops | 45 degrees/22.5 degrees |
| Electric Brake | Yes |
| Bevel Capacity | 57 degrees |
| Family Name | Lightweight Circular Saw |
| Weight | 14.1 LB |
| EAN or UPC | 885911269223 |

