- 3 Amps
description
- DEWALT 5 In. random orbit PSA sander. Improved dust-sealed switch to protect against dust ingestion for longer switch life. Improved dust collection and interfacing with our vacuum locking system. Dust bag has patented one-hand locking system.
features
- 3.0 Amp motor that spins the pad at 12,000 OPM
- Shorter height allows the user to get as close as possible to work piece for sanding and more control
- Rubber over-mold in all of the critically areas of the sander
- Separate counterweight design reduces vibration, increases control and leads to a better finish
- Improved dust-sealed switch to protect against dust ingestion for longer switch life
- Improved dust collection and 1-handed locking dust bag
- Dust port is designed to fit directly to the DWV010 or DWV012 dust collectors
- To attach dust port to other vacuum systems with 1-1/4-in hoses, use DWV9000 universal quick connector
| Pad | PSA |
| Orbits Per Minute | 12,000 OPM |
| Family Name | Sander |
| Amps | 3 Amps |
| Dust Sealed Switch | True |
| Orbit Diameter | 3/32 in |
| Dust Collection | Yes |
| Sander Type | Random Orbit |
| Weight | 3.4 LB |
| EAN or UPC | 885911349239 |

