- 8 1/4 in Blade Diameter
- 120 Voltage
description
- Maximized for accuracy and capacity this 8-1/4 in. Table Saw with Stand also includes on-board storage for blade gaurd assembly, non-through cut riving knife, anti-kickback pawls, blade change wrenches, miter gauge and push stick. The powerful 15 amp, 5800 RPM motor alows users to complete a mjority of applications. The rack & pinion fence allow for fast, easy adjustments and provides the capacity to rip 4x8 sheet goods.
features
- 24.5 in. of rip capacity for ripping 4x8 plywood or OSB sheets
- Blade Brake
- Compact size for easy transportation and storage
- Power-Loss reset prevents accidental re-starts following a power disruption when the tool is left in the on position
- Rack and pinion telescoping fence rails make fence adjustments fast, smooth and accurate
| Power Source | Electric |
| Table Length | 22.75 in |
| Height | 26.76 in |
| Blade Dia. | 8 1/4 in |
| Blade Location | Centered |
| Warranty | 3 Years Limited Warranty |
| Amperage | 15 |
| Rip Capacity | 24.5 in |
| Voltage | 120 V |
| Portable | Yes |
| Width | 17.08 in |
| Table Width | 14.88 in |
| Phase | Single Phase |
| Battery Included | No |
| Adjustable Depth Setting | Yes |
| Cord Length | 6 ft |
| Bevel Capacity | 48 |
| Table Material | Aluminum |
| Cut Depth @ 90° [Max] | 2.5630000000000002 |
| Cut Depth @ 45° [Max] | 1.75 |
| Handle Type | Auxiliary |
| Arbor Size | 5/8 in |
| Length | 26.54 in |
| Speed [Max] | 5800 rpm |
| Spindle Lock | Yes |
| Corded | Yes |
| Weight | 75.9 LB |
| EAN or UPC | 885911737289 |

