- 16 Gauge
- 2 in Overall Length
description
- L" Shaped Hardwood Flooring Cleats are used as a type of flooring nail to fasten down 3/4" hardwood flooring and to install harder flooring materials. These hardwood flooring cleats feature a bright finish.
features
- Bright Finish
- L Shaped Cleat
- 2" Length
- Fits Most 16 Gauge "L" Shaped Cleat Nailers
| Approximate Coverage Area | 200 sq ft |
| Floor Thickness [Max] | 1.5 in |
| Overall Length | 2 in |
| Power Source | Non-Energy Using |
| Gauge | 16 |
| Finish | Metallic |
| Size | 2 in |
| Nail Gauge | 16 ga |
| Coating | Bright Finish |
| Height | 1.3 in |
| Length | 6.5 in |
| Battery Included | No |
| Width | 2.25 in |
| Collation Type | Glue |
| Weight | 4.09 LB |
| EAN or UPC | 885911473064 |

