- 2 in Overall Length
- 22.5 degrees Angle
- 15 Gauge
- Bright Coating
description
- 15 gauge "FN" style angled finish nails have a coated finish with a chisel point. Recommended for use with Bostitch tools GFN1564K, N59FN, N60FN, and N62FN.
features
- Bright Finish
| Coating | Bright Finish |
| Overall Length | 2 in |
| Angle | 22.5 degrees |
| Power Source | Non-Energy Using |
| Head Style | T-Shape |
| Nail Gauge | 15 ga |
| Height | 5 in |
| Length | 1.94 in |
| Width | 2.06 in |
| Collation Type | Glue |
| Gauge | 15 |
| Weight | 2.3 LB |
| EAN or UPC | 885911473088 |

