- 2.5 in Overall Length
- 28 degrees Angle
- 15 Gauge
- Bright Coating
description
- 15 gauge "FN" style angled finish nails have a coated finish with a chisel point. Recommended for use with Bostitch tools GFN1564K, N59FN, N60FN, N62FN
features
- Coated Finish
| Head Style | T-Shape |
| Power Source | Non-Energy Using |
| Height | 5.12 in |
| Head Width | 0.072 in |
| Length | 2.56 in |
| Width | 1.88 in |
| Angle | 28 degrees |
| Collation Type | Glue |
| Coating | Bright Finish |
| Nail Gauge | 15 ga |
| Gauge | 15 |
| Overall Length | 2.5 in |
| Weight | 2.9 LB |
| EAN or UPC | 885911474412 |

