- SDS-Max Chuck
description
- This Demolition Hammer Dust Shroud for Chiseling is OSHA Table 1 Compliant when paired with DEWALT SDS MAX Combination Hammers or 1-1/8 in. Hex Demolition Hammers and select vacuums and extractors. It is optimized for chisels with lengths between 10 in. and 18 in.
features
- 3 different dust boots allow the user to match the boot length to the chisel.
- Can be used with bull point, cold chisels, scaling chisels, and bushing tools.
- Optimized for chisels with lengths between 10 in. and 18 in.
- Fits DEWALT universal hose connector which allows for a quick connection to vacuums and extractor hoses.
| Power Source | Non-Energy Using |
| Chuck Type | SDS-Max |
| Width | 10 in |
| Warranty | 3 Years Limited Warranty |
| Length | 20.5 in |
| Height | 5 in |
| Battery Included | No |
| Weight | 4.6 LB |
| EAN or UPC | 885911552738 |

