- Utility Knife
description
- The DEWALT DWHT10035L folding retractable utility knife has a retractable blade that offers a variable cut depth. The rapid load blade change has an easy access button for quick blade change. It has a folding feature for quick and easy one-handed opening/closing and blade storage for convenient access to new blades. It has a rugged metal body for long tool life.
features
- Retractable blade offers variable cut depth
- Rapid load™ blade changing system for quick blade changes
- Folding feature for quick and easy one-handed opening/closing
- Blade storage for convenient access to new blades
| Overall Length | 6 in |
| Blade Type | Utility |
| Position | 1 |
| Blade Change | Push Button |
| Family Name | Utility Knife |
| Blade Material | Stainless Steel |
| Stores | (3) Blades |
| No. of Blades | 1 |
| Weight | 0.435 LB |
| EAN or UPC | 76174100358 |

