Skip to content Skip to navigation menu
Single Blade Snap-Off 25 mm Utility Knife

DWHT10045

Single Blade Snap-Off 25 mm Utility Knife
Item #117181407
  • 0.984 in Blade Length
  • Metal
  • 0.625 in Blade Width
Single Blade Snap-Off 25 mm Utility Knife
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.984 in Blade Length
  • Metal
  • 0.625 in Blade Width

description

  • The 25 mm Snap-Off Knife is rust resistant and has an auto-locking slider for blade adjustments. The integrated blade snapper ensures you'll have a sharp cutting edge without having to manually change out a blade.

features

  • All metal body for durability and rust resistance
  • Auto-locking slider for easy blade adjustments
  • Integrated blade snapper for providing fresh, sharp cutting edge
  • Ribbed handle for grip and control
Length 9.8 in
Warranty Lifetime Limited Warranty
Blade Length 0.984 in
Height 0.9 in
Width 3.6 in
Material Metal
Blade Width 0.625 in
Weight 0.51 LB
EAN or UPC 76174100457
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison