Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Utility Knives

DWHT10046

Utility Knives
Item #117181406
  • Retractable Blade
Utility Knives
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Retractable Blade

description

  • The DEWALT standard retractable utility knife offers the convenience of a retractable knife with a rugged metal body for a long tool life. Blade storage for constant access to new blades. Easy access button allows for quick blade changes.

features

  • Rugged metal body for prolonged tool life
  • Rapid load blade change easy access button for quick blade change
  • Blade storage for convenient access to new blades
  • Retractable blade offers variable cut depth
  • Dual material handle for improved grip and control
Family Name Retractable Utility Knife
Color Yellow/Black
Blade Length 2 1/2 in
Blade Type Retractable
Weight 0.57 LB
EAN or UPC 76174100464
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison