- Folding Blade
description
- DEWALT folding pocket knife. Tanto tip for piercing tough materials. Liner lock secures blade in open position. Designed for heavy duty use.
features
- Stainless steel blade for durability and rust resistance
- Thumb stud for easy opening
- Slim, lightweight handle for a comfortable grip
- Combination blade with both serrated and straight edges
| Overall Length | 7 in |
| Blade Length | 3 1/2 in |
| Color | Yellow/Black |
| Family Name | Folding Pocket Knife |
| Blade Type | Folding |
| Weight | 0.48 LB |
| EAN or UPC | 76174102727 |

