- 3.5 in Blade Length
- Steel
- 1 in Blade Width
description
- Made of carbon fiber for durability and lightweight this folding pocket knife also has a heavy duty blade to help provide long life.
features
- Carbon Fiber Handle for lightweight and durable design
- Heavy Duty 8CR13MOV Blade helps provide a long lasting
- sharp blade
- Durable Liner Lock for safety
- Serrated Blade Portion helps to cut different materials
| Height | 0.7 in |
| Length | 10.7 in |
| Width | 3.5 in |
| Handle Material | Composite |
| Material | Steel |
| Warranty | 1 Year Limited Warranty |
| Blade Width | 1 in |
| Blade Length | 3.5 in |
| Weight | 0.363 LB |
| EAN or UPC | 76174103144 |

