- Utility Blade
description
- Heavy duty utility blades are heat treated for durability. The blade-grinding geometry is designed to deliver first-cut sharpness. Each pack contains 75 blades. They are constructed to be used with most standard utility knives.
features
- Grinding geometry offers an edge that is 35% sharper performance = accurate cuts from the start of work
- Specially heat-treated blades that are 20% stronger durability = less blade changes
- Induction-hardened cutting edge allows 75% longer cutting for fewer blade changes
- Manufactured by DEWALT
| Blade Edge | Straight |
| Blade Thickness | 0.024 in |
| Blade Length | 2.5 in |
| Blade Dispenser Included | No |
| No. of Blade Points | 2 |
| No. of Cutting Edges | 1 |
| Blade Point Type | Sharp |
| Weight | 0.85 LB |
| EAN or UPC | 76174110043 |

