- 2 1/2 in Blade Length
description
- With the DEWALT Bi-Metal 50-pack blades, you will be sure you have the right tool for the job. These blades stay sharper 3 times longer than traditional carbon blades, giving you the confidence you need to complete the job. The welded bi-metal offers a sharper edge and a more flexible body.
features
- Enhanced blade geometry for 35% sharper blade
| Height | 0.3 in |
| Length | 5.9 in |
| No. of Packs | 10 |
| Material | Metal |
| Blade Material | Bi-Metal |
| Width | 1.9 in |
| Blade Length | 2.5 in |
| Weight | 0.104 LB |
| EAN or UPC | 76174110104 |

