- Utility Knife Blade
description
- Drywall Utility Blades offer a long life and are not easily confused with other blades as they have the word DRYWALL etched into them.
features
- Engineered edge for cutting abrasive drywall materials
- S3 technology double hardens blade edge for long life
- DRYWALL is laser etched on blades to help prevent mixing with standard blades
| Power Source | Non-Energy Using |
| Height | 0.2 in |
| No. of Packs | 5 |
| Length | 5.9 in |
| Teeth Per Inch | 1 |
| Material | Metal |
| Width | 1.9 in |
| Weight | 0.05 LB |
| EAN or UPC | 76174111330 |

