- 0.35 in Blade Length
description
- 9mm Snap-off Blades allow for a sharp cutting edge without having to change a blade.
features
- Snap-off design provides fresh, sharp cutting edge
- Replacement blade with 13 cutting points
- Fits most 9mm snap-off knives
| Width | 1.9 in |
| No. of Packs | 3 |
| Height | 0.1 in |
| Power Source | Non-Energy Using |
| Blade Length | 0.35 in |
| Battery Included | No |
| Length | 7 in |
| Weight | 0.03 LB |
| EAN or UPC | 76174117097 |

