- 3 Pieces
description
- The 3 pc Wood Chisel Set comes with a 3/4" chisel, 1" chisel, and 1-14" chisel for different uses. All three chisel feature a cutting ege that can be used as a scraper and for demolition. The set is quite durable with it's tempered chrome-steel blade. The bi-material handle allows for not only comfort but also control.
features
- Cutting edge on side of blade for demolition work and for use as a scraper
- Hardened strike cap and large side strike surface for durability
- Hardened, tempered carbon chrome steel blade for edge retention
- Serrated cutting edge for added convenience
- Curved, bi-material handle for comfort
| Family Name | 3 Piece Side Strike Wood Chisel Set |
| No. of Pieces | 3 |
| Type | Wood Chisel |
| Weight | 2.265 LB |
| EAN or UPC | 76174161489 |

