- 3 Piece
- Carbon Steel Material
description
- Included in this set, you'll find 1/2 in., 3-1/4 in. and 1 in. wood chisels. These wood chisels are designed with the professional in mind. The handle is ergonomically constructed for comfort, with a durable metal cap for striking and driving the chisel blade. The carbon steel blade is tempered and hardened to ensure a long-lasting edge, and lacquered to protect against corrosion.
features
- Hardened, tempered chrome carbon-steel blade: for edge retention
- Hardened strike cap: durability
- Lacquered blade: for corrosion protection
- Ergonomic bi-material handle: for comfort and protection
- Contains 12mm, 18mm & 25mm blade sizes
| Material | Carbon Steel |
| Blade Material | Carbon Steel |
| Power Source | Manual |
| Length | 12.7 in |
| Width | 6.1 in |
| Warranty | 1 Year Limited Warranty |
| Height | 1.4 in |
| Weight | 1.625 LB |
| EAN or UPC | 76174168624 |

