- 9.65 in Blade Length
- 13 TPI
description
- DEWALT hand saws flexible blades slide into places power saws will not reach. Use when cutting dowels drywall shims trim molding and more The saw blades are heat induction treated for long blade life DWHT20000 features a reversing blade with push button for left or right handed cutting
features
- Cutting edge on side of blade for demolition work and for use as a scraper
| Blade Width | 3.1 in |
| Teeth Per Inch | 13 |
| Warranty | Lifetime Limited Warranty |
| Width | 3.2 in |
| Length | 17 in |
| Height | 2.5 in |
| Blade Length | 9.65 in |
| Handle Material | Composite |
| Weight | 0.8 LB |
| EAN or UPC | 76174200003 |

