- 10 in Blade Length
- 14 TPI
description
- The Single Edge Pull Saw works well for a multitude of projects such as cutting dowels, drywall, shims, trim and more.
features
- Flexible blade: for easy flush cuts
- Fine finish teeth: for precise cuts
- Ergonomic bi-material handle: for comfort
- 14 teeth per inch: for a fine finish
- 250mm|10" blade length
| Height | 1.4 in |
| Handle Material | Composite |
| Teeth Per Inch | 14 |
| Blade Width | 4.8 in |
| Width | 4.8 in |
| Warranty | 1 Year Limited Warranty |
| Blade Length | 10 in |
| Length | 15.4 in |
| Weight | 0.82 LB |
| EAN or UPC | 76174202151 |

