- 10.43 in Blade Length
- 14 TPI
description
- The Double Edge Pull Saw offers both fine finish teeth for precision cutting as well as coarse teeth for tearing through tough materials.
features
- Flexible blade for easy flush cuts
- Fine finish teeth on one side for precise cuts
- Course teeth on one side for cutting rough materials
- Ergonomic, bi-material handle for comfort
- Ideal for cutting dowels, drywall, shims, trim, framing, folding and cross cutting
| Teeth Per Inch | 14 |
| Width | 4.9 in |
| Blade Type | Pull Saw |
| Handle Material | Composite |
| Height | 1.6 in |
| Warranty | 1 Year Limited Warranty |
| Blade Width | 4.9 in |
| Length | 14.6 in |
| Blade Length | 10.43 in |
| Weight | 0.84 LB |
| EAN or UPC | 76174202168 |

