- 12 in Length
- 8 Teeth Per Inch
description
- The DEWALT 5-in-1 hacksaw features sharp tooth induction hardened teeth for durability. This hacksaw can be used to quickly and comfortably cut through wood, metal, and plastic.
features
- 45° or 90° blade angle used for standard and flush cuts
- High tension securely holds the blade up to 330 lbs
- Low profile for cutting in tight spaces
- Long reach blade attaches to the front frame for long reach
- Hacksaw front handle becomes a pistol grip jab saw
| Family Name | Tether Capable Hacksaw for Metal |
| Overall Length | 4 3/4 in |
| Weight | 2.712 LB |
| EAN or UPC | 76174205473 |

