- 32 TPI
description
- Includes 10 in. 18 TPI Hacksaw Blade - DWHT20548, 10 in. 24 TPI Hacksaw Blade - DWHT20549, 10 in. 32 TPI Hacksaw Blade - DWHT20553
features
- High speed steel teeth for extra durability
- High carbon steel backer for extra flexibility
- Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
- Rockwell C64-66 tooth hardness for increased wear resistance
- Tooth designs (raker and wavy) optimized for application, Imported
| Teeth Per Inch | 18, 24, 32 |
| Width | 1.9 in |
| Material | Metal |
| Length | 13.9 in |
| Height | 0.3 in |
| Weight | 0.12 LB |
| EAN or UPC | 76174205558 |

