- 18 TPI
description
- If you need to cut metal, the DEWALT DWHT20558 Hacksaw Blade is a must-have. It is designed for cutting metals and it has 18, 24 or 32 teeth per inch. The hacksaw blade can be used with a hand saw for cutting metal. It is made of bi-metal material that is 0.028 in. thick and 12 in. long. This pack contains three blades measuring 1/2 in wide by 12 in long each, making them perfect for industrial use as well as home projects. The DEWALT Hacksaw Blade makes it easy to complete your project efficiently and effectively without having to worry about any damage to the blade itself due to its bi-metal construction.
features
- Bi-metal construction combines flexibility from carbon steel and cutting performance from high speed steel
- It is designed for cutting metals and it has 18, 24 or 32 teeth per inch
- DEWALT Hacksaw Blade makes it easy to complete your project efficiently and effectively
- This pack contains three blades measuring 1/2 in wide by 12 in long each, making them perfect for industrial use as well as home projects
| Length | 13.9 in |
| Teeth Per Inch | 18 |
| Height | 0.3 in |
| Warranty | Lifetime Limited Warranty |
| Material | Metal |
| Width | 1.9 in |
| Weight | 0.14 LB |
| EAN or UPC | 76174205589 |

