- Hacksaw
description
- Hacksaw Blades, Hand Saw Application Metal, Hacksaw Blade, Bi-Metal, Blade Length 12 in, 18 Teeth per Inch, Blade Width 1/2 in, Blade Thickness 0.028 in, Nonsparking No, Package Quantity 10
| Battery Included | No |
| Width | 2 in |
| Length | 13.9 in |
| Power Source | Non-Energy Using |
| Height | 0.5 in |
| No. of Packs | 10 |
| Weight | 0.42 LB |
| EAN or UPC | 76174205664 |

