- Magnetic Pocket
- 9 ft Blade Length
- 1/2 in Blade Width
- Inch
description
- DEWALT 9 Ft. pocket tape measure offers great convenience in a small package. The rear magnet mounts to metal toolboxes for storage and the 9 Ft. blade length is great for measuring standard drywall and plywood sheets.
features
- Magnet mounts to metal tool boxes for convenient storage.
- Hi-impact ABS/rubber housing for improved case durability.
- 9 Ft. blade conveniently measures standard drywall and plywood sheets.
- Manufactured by DEWALT
| Case Color | Yellow/Black |
| Blade Length | 9 ft |
| Belt Clip | Yes |
| Inch/Metric | Inch |
| Type | Magnetic Pocket |
| Blade Width | 1/2 in |
| Weight | 0.2 LB |
| EAN or UPC | 76174330281 |

