- 100 ft Blade Length
- 3/8 in Blade Width
- Inch
description
- The 100 ft. Steel Long Tape features a blade-release button and a 5 to 1 gear ratio for fast blade rewinds for efficiency. The long tape's stainless-steel crank arm provides durability for demanding job-sites. A spring-loaded carabineer attachment offers great portability.
features
- 5:1 gear ratio for 5X faster blade rewind
- Blade release button for easy blade pull out
- Spring loaded carabineer attachment for easy transportation
- Rust-resistant coating prolongs blade life
- Dirt removal window to empty dust particles inside of tool
- Durable stainless steel crank arm
- Belt clip for easy attachment and storage
| Case Material | ABS |
| Blade Width | 3/8 in |
| Inch/Metric | Inch |
| Rewind Type | Manual |
| Case Color | Yellow |
| Blade Coating | Lacquer |
| Stud Markings | Yes |
| Blade Color | Yellow |
| Blade Material | Steel |
| Blade Length | 100 ft |
| Belt Clip | Yes |
| Graduation(s) | 1/8 in |
| Weight | 1.21 LB |
| EAN or UPC | 76174340365 |

