- 16 ft Blade Length
- 1 1/8 in Blade Width
- Inch
features
- 13 ft. of reach* for increased versatility.
- Wide base for improved stability during layout.
- Large, easy to read font.
- Durable blade coating withstands residential jobsite conditions.
- Patented plastic and rubber slide lock provides added protection from jobsite abuse.
| Blade Width | 1 1/8 in |
| Belt Clip | Yes |
| Blade Length | 16 ft |
| Case Color | Yellow/Black |
| Inch/Metric | Inch |
| Blade Coating | Nylon |
| Weight | 0.84 LB |
| EAN or UPC | 76174361056 |

