- 30 ft Blade Length
- 1 1/8 in Blade Width
- Inch
features
- 13 ft. of reach* for increased versatility.
- Wide base for improved stability during layout.
- Large, easy to read font.
- Durable blade coating withstands residential jobsite conditions.
- Patented plastic and rubber slide lock provides added protection from jobsite abuse.
| Blade Length | 30 ft |
| Belt Clip | Yes |
| Blade Width | 1 1/8 in |
| Inch/Metric | Inch |
| Case Color | Yellow/Black |
| Weight | 1.332 LB |
| EAN or UPC | 76174361094 |

