- 24 in Overall Length
- 3 Vials
description
- Accuracy, precision and durability combine in this 24" Premium I-Beam Level. It has solid block vials for durability and accuracy (0.0005"/in.) and a precision machined surface.
features
- 13 FT. MAX REACH*: Straighter and stronger for improved efficiency
- Shock absorbing end caps to protect the level
- Solid block vials for superior durability and accuracy (0.0005" / in)
- Precision machined utile surface
- V-groove base for accurate alignment on rounded surfaces and edges
| Material | Aluminum |
| Height | 2.7 in |
| No. of Vials | 3 |
| Width | 1.3 in |
| Accuracy | 0.0005 in |
| Length | 24.1 in |
| Warranty | Lifetime Limited Warranty |
| Overall Length | 24 in |
| Weight | 1.81 LB |
| EAN or UPC | 76174421514 |

