- 72 in Overall Length
- 3 Vials
description
- The 72 in. I-Beam level offers precision leveling accuracy in a robust and durable design. It features durable block vials, instead of standard vials, that provide leveling accuracies of +/- 0.0005 in. and enhanced damage resistance. Each base is designed with V-Grooves for accurate reading on both flat and rounded surfaces, and each end cap is constructed with over-molding for enhanced impact protection.
features
- Shock absorbing end caps to protect the level
- Solid block vials for superior durability and accuracy (0.0005" / in)
- Precision machined utile surface
- V-groove base for accurate alignment on rounded surfaces and edges
| Overall Length | 72 in |
| No. of Vials | 3 |
| Width | 3 in |
| Warranty | Lifetime Limited Warranty |
| Height | 1.8 in |
| Length | 73 in |
| Weight | 5.28 LB |
| EAN or UPC | 76174421699 |

