- Aluminum Material
- 100 ft String Length
description
- Cast Aluminum Reel with Red Chalk
features
- Heavy-duty aluminum die-cast body for durability
- Felt gasket for uniformly distributed chalk
- Stainless steel hook and crank arm for abuse and corrosion resistance
- Tear-drop shape for use as a plumb bob
| Warranty | Lifetime Limited Warranty |
| Material | Aluminum |
| Length | 8.9 in |
| Height | 2 in |
| String Length | 100 ft |
| Width | 6.8 in |
| Weight | 0.98 LB |
| EAN or UPC | 76174472554 |

