- Aluminum Material
description
- This 6:1 Chalk Reel can be used for a wide variety of jobs from framing and wall layout to flooring and cabinet work. This reel includes a planetary gear system that prevents jams for long-lasting durability. Avoid chalk spillage with the extra-large flip cap for easy refill. This reel comes with a 4 oz. red chalk bottle for added convenience.
features
- 6:1 Gear ratio for fast line retraction
- Planetary gear system helps prevent jams for long lasting durability
- Extra large flip open cap for easy refilling and reduced chalk spillage
- Integrated line clutch for smooth line release and reduced line jams
- 1/4 Turn Cap for secure fit and quick refilling
- Ergonomic shape provides secure grip and feel
- Nesting line hook for compact storage and portability
| Length | 10.1 in |
| Height | 2.1 in |
| Warranty | 1 Year Limited Warranty |
| Width | 8.3 in |
| Weight | 1.281 LB |
| EAN or UPC | 76174474084 |

