- 150 ft String Length
description
- When marking a large jobsite, this large capacity chalk reel is a must-have. With the ability to hold 1 lb. of chalk, you will get more line snaps per fill. This chalk reel has rubber feet which allows the unit to sit upright for easy fill access. It also has a large fill opening to help reduce chalk spillage.
features
- 2:1 Gear ratio for rapid line retraction
- 1lb Chalk capacity for use in large areas and more line snaps per fill
- Large fill opening for easy refill
- Ring and hook attachment for multiple tethering options
- Rubberized handle for secure grip and comfortable use
- Rubber feet allows reel to sit upright for easy fill access
- Nesting line hook for storage and transporting
| Width | 7.4 in |
| Height | 3.5 in |
| Warranty | 1 Year Limited Warranty |
| Length | 10.7 in |
| Weight | 2.165 LB |
| EAN or UPC | 76174474152 |

