- 30 in Length
description
- This lightweight and durable multifunctional bar is perfect for renovators and contractors. The bar has a curved end to hook onto and twist or pull 2 x 4 boards. Its thick, 7/8 in. diameter handle provides the needed strength during tough demolition applications. Two nail claw ends accommodate different nail pulling angles and positions.
features
- Wrecking bar: ideal for ripping, striking, prying, and scraping applications
- 22mm dia, handle: for strength and durability
- Curved gooseneck end: perfectly sized to rip stud work
- Extra wide, thin polished blades: for easy prying
- Two nail claw end: to accommodate different nail pulling angles and positions
- Strikable surface: for heavy demolition work
| Warranty | 1 Year Limited Warranty |
| Width | 6.1 in |
| Battery Included | No |
| Length | 30.6 in |
| Material | Steel |
| Height | 3.7 in |
| Power Source | Non-Energy Using |
| Weight | 7.345 LB |
| EAN or UPC | 76174550191 |

