- 1/32 in Tip Size
description
- The Bi-Material Nail Set is comfortable and shock absorbent and feature flared grip to help protect your hand.
features
- Bi-material grip for comfort and shock absorption
- Flared grip helps to protect hand against glancing blows
- Solid steel core for direct energy transfer
- Color coded by tip size for easy identification
| Warranty | Lifetime Limited Warranty |
| Tip Size | 1/32 in |
| Length | 8.9 in |
| Height | 0.8 in |
| Width | 3 in |
| Weight | 0.15 LB |
| EAN or UPC | 76174580198 |

