- 17 Piece
description
- Fasten and remove screws using this hard-wearing TOUGHSERIES Screwdriver Set. Engineered to withstand the elements, these Screwdrivers deliver 10X the corrosion resistance compared to standard levels*. For pro-grade durability, each hand tool features a nickel-coated tip, black chrome finish, and S2 steel bar construction for bend resistance. The tools' integrated MAX FIT tips were manufactured to reduce slippage and stripping for secure contact with fasteners. Take advantage of the comfortable grip delivered by the soft, bi-material handle for high-torque applications.
features
- 10X better corrosion resistance* with black chrome plating
- Designed for less slippage and stripping: max fit tips engineered to provide better contact with fasteners
- Bend-resistant structure: High-durability S2 steel bar
- Secure, comfortable grip with bi-material handle and magnetic tips to firmly hold screws
| Height | 1.5 in |
| Handle Type | Bi-Material Handle |
| Warranty | Lifetime Limited Warranty |
| Head Style | Combination |
| Magnetic | No |
| Length | 14.3 in |
| Width | 12 in |
| Weight | 2.337 LB |
| EAN or UPC | 76174651034 |

