- 27 Piece
description
- The new DEWALT TOUGHSERIES demolition screwdriver set is built to handle whatever punishment the jobsite can throw at it. A black chrome finish and a nickel coated tip has been added to improve corrosion and rust resistance 10X current levels. The set is equipt with S2 steel bars, which offer increased durability and bend resistance, as well as it's precision machined MAXFIT tip geometry for better contact with fasteners to reduce both slippage and stripping. Both screwdrivers include metal end-caps and through-tang shafts for efficient transfer of force from end-cap to tip. Lastly the soft, ergonomic, bi-material grip offers maximum comfort and torque.
features
- 10X Better Corrosion Resistance* With Black Chrome Plating
- Designed For Less Slippage And Stripping: Max FitTips Engineered To Provide Better Contact With Fasteners
- Bend-Resistant Structure: High-Durability S2 Steel Bar
- Secure, Comfortable Grip With Bi-Material Handle And Magnetic Tips To Firmly Hold Screws
| Magnetic | Yes |
| Handle Type | Bi-Material Handle |
| Length | 14.3 in |
| Height | 1.5 in |
| Warranty | Lifetime Limited Warranty |
| Head Style | Combination |
| Width | 11.9 in |
| Weight | 2.437 LB |
| EAN or UPC | 76174651041 |

