- 15 Piece
description
- Tackle a wide range of fastening projects using this 15-piece Screwdriver Set, which includes a variety of tip types and handle sizes. For corrosion resistance, the Screwdrivers feature chrome plating to reinforce their high-endurance structures. Magnetized, sand-blasted tips help lessen stripping and camout for a secure fit in each screw. Take advantage of the tools' comfortable grip delivered by the bi-material handle when you need high torque.
features
- FIRMLY HOLD SCREWS with integrated magnetic tip
- PRECISION FIT: Sand-blasted tips fit tightly within fasteners
- SECURE, COMFORTABLE GRIP with bi-material handle
- QUICK IDENTIFICATION: Tip ID on handles
| Width | 8.6 in |
| Warranty | Lifetime Limited Warranty |
| Length | 13 in |
| Magnetic | Yes |
| Battery Included | No |
| Handle Type | Bi-Material Handle |
| Head Style | Combination |
| Height | 1.5 in |
| Weight | 1.55 LB |
| EAN or UPC | 76174652024 |

