- 4.5 in Shaft Length
- Composite Handle
description
- The MAX FIT 11-IN-1 Multi-Bit Screwdriver helps reduce the potential for stripped screws with a tight fit in fasteners. Make sure you get the most out of your tool pieces with this Screwdriver, which helps prevent loss of bits by allowing double-ended bits to be stored conveniently within the removable shaft. Use the tool's soft, bi-material handle to comfortably grip and fasten or loosen screws with professional-grade torque.
features
- DESIGNED FOR LESS SLIPPAGE AND STRIPPING: MAX FIT tips engineered to provide better contact with fasteners
- HELP PREVENT LOSS OF BITS with space-saving 11-IN-1 design
- SECURE, COMFORTABLE GRIP with bi-material handle
| Width | 3.7 in |
| Shaft Length | 4.5 in |
| Handle Material | Composite |
| Length | 11.6 in |
| Ratcheting | No |
| Warranty | Lifetime Limited Warranty |
| Power Source | Non-Energy Using |
| Height | 1.5 in |
| Magnetic | No |
| Weight | 0.552 LB |
| EAN or UPC | 76174680003 |

