- Folding/Locking
- SAE
- 8 Pieces
description
- The Folding Locking Hex Key (SAE) includes a push-button locking feature allowing for 3 positions and includes 8 of the most commonly used hex key sizes.
features
- Patented locking feature: protects fingers and improves productivity
- 4 locking positions: for maneuver into awkward spaces and reduce slipping during use
- Solid steel side plate: for added strength and torque
- 8 pce set: for all popular sizes (1.5mm - 8mm)
| Height | 1.9 in |
| Width | 4.2 in |
| Warranty | 1 Year Limited Warranty |
| Inch/Metric | Inch |
| Length | 8.8 in |
| Weight | 0.8 LB |
| EAN or UPC | 76174702620 |

