- 8 in Overall Length
description
- These diagonal pliers have a low profile head making them a great choice for prying nails and staples in tight spaces. These pliers stay sharp with their induction hardened blades and have a low cutting edge for a near flush cut.
features
- LOW PROFILE HEAD: For prying nails and staples
- LOWER CUTING EDGE: For near flush cut
- INDUCTION HARDENED CUTTING BLADES: For strength & durability
- ALL-IN-ONE CUTTING AND PRYING TIP: Increases productivity and reduces number of tools to carry around
- CHROME VANADIUM STEEL FORGED PLIERS: For strength and durability
- BI-MATERIAL GRIP: For Comfort & Control
| Length | 11 in |
| Material | Cr-V Steel |
| Handle Material | Composite |
| Height | 1.1 in |
| Warranty | 1 Year Limited Warranty |
| Width | 4.1 in |
| Weight | 0.737 LB |
| EAN or UPC | 76174742749 |

