- 10 in Overall Length
description
- These diagonal pliers with a prying tip have a low profile head, perfect for prying staples and nails from any surface. These pliers have a low cutting edge for a near flush cut. Also, their induction hardened cutting blades allow them to stay sharper longer
features
- Induction hardened cutting blades stay sharper longer
- Black-oxide finish provides rust/corrosion resistance
- Bi-material ergonomic handle provides more comfort and control
- Low profile head for prying staples and nails
| Height | 1.1 in |
| Warranty | 1 Year Limited Warranty |
| Width | 4.1 in |
| Length | 13.2 in |
| Weight | 0.912 LB |
| EAN or UPC | 76174742756 |

