Skip to content Skip to navigation menu
Straight Jaw 8 in Locking Pliers

DWHT74426

Straight Jaw 8 in Locking Pliers
Item #117181211
  • 8 in Overall Length
Straight Jaw 8 in Locking Pliers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 in Overall Length

description

  • With its long jaw design,the 8" Straight Jaw Pushlock Pliers provide more gripping area and a longer reach. Its wider opening jaw can accommodate wider bolts, nuts or pipes, making this a must-have tool for your toolbox, workbench or tool belt. It also features a non-pinching handle for added comfort.

features

  • Durable construction withstands job-site usage
  • Longer jaw design provides more gripping area and longer reach
  • Wider opening jaws accommodate wider bolts, nuts, or pipes
  • Non-pinching handles provided added comfort and ergonomics
  • Smooth and precise push-lock mechanism designed for one-handed operation
Length 9.9 in
Warranty Lifetime Limited Warranty
Height 0.9 in
Width 3.2 in
Weight 0.583 LB
EAN or UPC 76174744262
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison