- 250 mm Overall Length
description
- With its long jaw design,the 10" Straight Jaw Pushlock Pliers provide more gripping area and a longer reach. Its wider opening jaw can accommodate wider bolts, nuts or pipes, making this a must-have tool for your toolbox, workbench or tool belt. It also features a non-pinching handle for added comfort.
features
- Longer jaw design provides more gripping area and longer reach
- Wider opening jaws accommodate wider bolts, nuts, or pipes
- Non-pinching handles provided added comfort and ergonomics
- Smooth and precise push-lock mechanism designed for one-handed operation
| Width | 3.8 in |
| Height | 0.9 in |
| Warranty | 1 Year Limited Warranty |
| Length | 12.3 in |
| Weight | 1.105 LB |
| EAN or UPC | 76174744279 |

