- 2 Pieces
description
- With its long jaw design,the 8" and 10" Pushlock Pliers 2 pk provide more gripping area and a long reach. Its wide opening jaw can accommodate wider bolts, nuts or pipes, making this a must-have tool for your tool box, workbench or tool belt. It also features a non-pinching handle for added comfort.
features
- Long jaw design provides more gripping area and longer reach
- Wide opening jaws accommodate wider bolts, nuts, or pipes
- Non-pinching handles provided added comfort and ergonomics
- Smooth and precise push-lock mechanism designed for one-handed operation
| Warranty | 1 Year Limited Warranty |
| Height | 1 in |
| Width | 5.9 in |
| Length | 12 in |
| Weight | 1.66 LB |
| EAN or UPC | 76174744286 |

